Flow-Tek

Mounting Kit 4 in. for RF15 Series Ball Valves

Part #FEZ024S3  |  Manufacturer Part #EZ-024S-3

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: RF15 Series Ball Valves

FM Approved: No

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Product Type: Mounting Kit

UL Listed: No

Valve Size: 4 in