Flow-Tek

Series RF15 4 in. Stainless Steel Standard Port Flanged 150# 1 piece Ball Valve with TFM 1600 Seat

Part #FRF153R113JGL  |  Manufacturer Part #RF153R113JGL

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

API Specifications: [API 608, API 607-4]

ASME Specifications: [ASME B16.34, ASME B16.5, ASME B16.10, ASME Class 150]

ASTM Specifications: [ASTM A-351 Grade CF8, ASTM A-351 Grade CF8M, ASTM A-479 Type 316]

Clean Bagged: No

Collection: Series RF15

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Ductile Iron

High Pressure: 200

IAPMO Listed: No

ISO Specifications: [ISO 5211, ISO 9001]

Length: 9 in

NSF Certified: No

Outside Diameter: 9 in

Pressure Class: 150#

Recommended Valve Application: [Gas, Oil, Steam, Water, Fuel]

Temperature Range: -50 to 650 Deg F (-46 to 343 Deg C)

Temperature Rating: 500

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: 1 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: TFM 1600

Valve Size: 4 in

Valve Type: Ball Valve