1-1/4 x 1 in. CTS CPVC Coupling
Flowguard Gold® 1-1/4 x 1 in. CTS CPVC Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Socket, Socket
- Coupling design: Common
- CPVC
- ASTM Specifications: ASTM D-2846
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 180° F at 100 psi
- Intended for pressure use
- Cream or tan pipe and fittings used for hot and cold water distribution
- NSF/ANSI Standard 14 and Standard 61 compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2846
- Application:
- Hot and Cold Water Systems
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Coupling
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Schedule Class:
- SDR 11
- Type:
- CPRCHG
- Weight:
- 0.133 lb
- Width:
- 1-5/8 in