1-1/4 in. CTS CPVC Female Adapter (Brass Threads)
Flowguard Gold® 1-1/4 in. CTS CPVC Female Adapter (Brass Threads)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Copper Tube Size intended for pressure use
- Resistant to corrosion, pitting and scaling
- Cream colored pipe and fittings used for hot and cold water distribution
- For use where systems will not exceed 180 deg F at 100 psi
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Hot Water, Cold Water
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- End Connection 1:
- Hub
- End Connection 2:
- Socket Weld
- End Connections:
- Hub x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-11/20 in
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11
- Type:
- CPLFFABTH
- Weight:
- 0.896 lb
- Width:
- 1.974 in