1 in. CTS CPVC Female Adapter (Brass Threads)
This product has been replaced by
Manufacturer Part #CTS 2206B 1000
Flowguard Gold® 1 in. CTS CPVC Female Adapter (Brass Threads)
Package Quantity Info:
EA: 1 IP: 5 CA: 25 PT: 2800-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Manufacturer may vary by location
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Hot Water, Cold Water
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- End Connection 1:
- Hub
- End Connection 2:
- Socket Weld
- End Connections:
- Hub x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-553/1000 in
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Schedule Class:
- SDR 11
- Type:
- CPLFFABTTPG
- Weight:
- 0.502 lb
- Width:
- 1.554 in