1/2 in. Socket x Spigot DP Sweep Straight SDR 11 Flowguard Gold® CPVC 90 Degree Elbow
Flowguard Gold® 1/2 in. Socket x Spigot DP Sweep Straight SDR 11 Flowguard Gold® CPVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- CPVC
- End Connections: Socket, Spigot
- Size: 1/2"
- ASTM Specifications: ASTM D-2846, ASTM D-1784
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 180° F at 100 psi
- Intended for pressure use
- Cream or tan pipe and fittings used for hot and cold water distribution
- NSF/ANSI Standard 14 and Standard 61 compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Hot and Cold Water Systems
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Spigot
- End Connections:
- Socket Weld x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Schedule Class:
- SDR 11
- Type:
- CPFDBSD