Flowguard Gold® 1 x 3/4 in. Socket x CTS Reducing SDR 11 CPVC Coupling

Part #CPCF  |  Manufacturer Part #CTS 02100 2000

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #CPCFDItem #33642Mfr. Part #CTS 02100 1800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.95 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #CPCGFItem #184798Mfr. Part #CTS 02100 2000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.95 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-2846]

Clean Bagged: No

Collection: Flowguard Gold®

Color Finish: White

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Length: 1-13/16 in

Material: Plastic

Material Type: CPVC CTS

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Schedule Class: SDR 11

Type: CPCGF

Weight: 1/25