Flowguard Gold® 1/2 in. Socket x Spigot DP Sweep Straight SDR 11 Flowguard Gold® CPVC 90 Degree Elbow

Part #CPFDBS  |  Manufacturer Part #CTS 02612 0600

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CPFDBSDItem #1847637Mfr. Part #CTS 02612 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.75 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CPFDBSFItem #1847638Mfr. Part #CTS 02612 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.41 /EACH
    Added to your cart. View Cart

Product Details

  • Size: 1/2"
  • CPVC
  • End Connections: Socket, Spigot
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 180° F at 100 psi
  • ASTM Specifications: ASTM D-2846, ASTM D-1784
  • NSF/ANSI Standard 14 and Standard 61 compliant

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-2846]

Application: Hot and Cold Water Distribution

Clean Bagged: No

Collection: Flowguard Gold®

Elbow Degree: 90

End Connection 1: Socket Weld

End Connection 2: Spigot

End Connections: Socket Weld x Spigot

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC CTS

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: SDR 11

Type: CPFDBSD