Flowseal® 4 in. Carbon Steel RTFE Locking Lever Handle Butterfly Valve

Part #F1DA12DRTGHP  |  Manufacturer Part #1DA12DRTGHP

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

API Specifications: API 598, API 609

ASME Specifications: ASME B16.34

Clean Bagged: No

Collection: Flowseal®

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

Height: 24-24/25 in

IAPMO Listed: No

MSS Specifications: MSS SP-61, MSS SP-68

Material: Carbon Steel

Maximum Pressure: 100 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Locking Lever Handle

Valve Seat Material: RTFE

Valve Size: 4 in

Valve Type: Butterfly Valve