8 in. Stainless Steel RTFE Lever Handle Butterfly Valve

You last purchased this on
 

Flowseal® 8 in. Stainless Steel RTFE Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

Flowseal® 8 in. Stainless Steel RTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #F1WA221RTGHX
  • Item #1867926
  • Manufacturer Part #08-1WA-221RTG-H
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Flowseal®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Pressure Class:
150#
Valve Body Style:
Wafer
Valve Operator:
Lever Handle
Valve Seat Material:
RTFE
Valve Size:
8 in
Valve Type:
Butterfly Valve