Flowserve

6 in. Steam Peeler Valve (Less Handle)

Part #F60E42266PT301  |  Manufacturer Part #60E42266PT301

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No

Valve Size: 6 in