0 items

Flowserve Accord Controls Supernova B Series Aluminum and Bronze Spring Return Actuator

ABS10

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Supernova B Series
Material
Aluminum, Bronze
Maximum Pressure
115 psi
Torque In-Lbs
3423 in-lbs

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday