2-1/2 in. Valve Wrench

Part #NSN2  |  Item #856302  |  Manufacturer Part #3001197

$ 41.70 EACH
(Pricing is for 2 1/2 in)

Maximum Capacity

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wrench size SN-2
  • Square or Obround stems

Documents

Specifications

Brand Model Compatibility: Nordstrom Valves

Handle Material: Metal

Handle Type: Straight

Length: 10-1/2 in

Maximum Capacity: 2 1/2 in

Valve Size: 1-1/4 in - 2-1/2 in

Weight: 1.7

Width: 1-1/2 in