Figure 114 2 in. Cast Iron 200 CWP Threaded Wrench Plug Valve

Part #N114K  |  Item #1334205  |  Manufacturer Part #114 2

Valve Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Figure 114

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Cast Iron

Maximum Pressure: 200 CWP

Valve Operator: Wrench

Valve Port Opening: Standard Port

Valve Size: 2 in

Valve Type: Plug Valve