Flowserve Nordstrom
Figure 142 2 in. Cast Iron 200 CWP Threaded Wrench Plug Valve
Part #N142TK | Item #5145728 | Manufacturer Part #142T 2
Valve Size
Product Details
Documents
Specifications
ASME Specifications: [ASME B1.20.1, ASME B16.1, ASME B16.10]
ASTM Specifications: ASTM A-126 Class B
Collection: Figure 142
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
MSS Specifications: MSS SP-78
Material: Cast Iron
Maximum Pressure: 200 CWP
Valve Operator: Wrench
Valve Port Opening: Full Port
Valve Size: 2 in
Valve Type: Plug Valve