Figure 142 2 in. Cast Iron 400 psig Threaded Gear Operator Plug Valve

Part #N142K  |  Item #1334236  |  Manufacturer Part #142 2

$ 145.80 EACH

Valve Size:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cost-effective design that eliminates external leakage without the use of costly accessories to protect exposed threaded stems
  • Increased uptime enabled by the thermally bonded, low-friction plug coating that creates low operating torque
  • Greater process control through the sealant jacking that ensures positive operation and drop-tight closure
  • Short Pattern

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.1, ASME B16.10, ASME B1.20, ASME B16.38]

ASTM Specifications: ASTM A-126

Collection: Figure 142

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Length: 4-1/2 in

MSS Specifications: [MSS SP-25, MSS SP-78]

Material: Cast Iron

Maximum Pressure: 400 psig

Pressure Class: 200#

Valve Body Material: Cast Iron

Valve Operator: Gear Operator

Valve Port Opening: Full Port

Valve Seat Material: Cast Iron

Valve Size: 2 in

Valve Stem: Non-rising

Valve Type: Plug Valve