Figure 142 4 in. Cast Iron 200 CWP Threaded Wrench Plug Valve

Part #N142TP  |  Item #3567099  |  Manufacturer Part #142T 4

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.1]

ASTM Specifications: ASTM A-126

Collection: Figure 142

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

MSS Specifications: MSS SP-78

Material: Cast Iron

Maximum Pressure: 200 CWP

Recommended Valve Application: Water

Valve Operator: Wrench

Valve Port Opening: Full Port

Valve Seat Material: Cast Iron

Valve Size: 4 in

Valve Type: Plug Valve