Flowserve Nordstrom Figure 142 Cast Iron 200 CWP Threaded Wrench Plug Valve

N142T

Valve Size

Starting at $275.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.1, ASME B16.10
ASTM Specifications
ASTM A-126 Class B
Collection
Figure 142
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
MSS Specifications
MSS SP-78
Material
Cast Iron
Maximum Pressure
200 CWP
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Plug Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday