Flowserve Nordstrom

Figure 143 3 in. Cast Iron 200 CWP Flanged Wrench Plug Valve

Part #N143TM  |  Manufacturer Part #143T 3

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.1]

ASTM Specifications: ASTM A-126

Collection: Figure 143

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

MSS Specifications: MSS SP-78

Material: Cast Iron

Maximum Pressure: 200 CWP

Recommended Valve Application: Water

Valve Operator: Wrench

Valve Port Opening: Full Port

Valve Seat Material: Cast Iron

Valve Size: 3 in

Valve Type: Plug Valve