Figure 143 1-1/4 in. Cast Iron 200 CWP Flanged Wrench Plug Valve

Part #N143ILSH  |  Manufacturer Part #143ILS 1-1/4

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Figure 143

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Maximum Pressure: 200 CWP

Valve Operator: Wrench

Valve Port Opening: Full Port

Valve Size: 1-1/4 in

Valve Type: Plug Valve