Figure 1925 4 in. Carbon Steel 150 psi Flanged Lever Handle Plug Valve

Part #N1925P  |  Item #1334221  |  Manufacturer Part #1925 4

$ 2,760.00 EACH
(Pricing is for 4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel lubricated
  • Drop tight shutoff
  • Metal to Metal sealing
  • ANSI class 150
  • Short pattern

Specifications

ASME Specifications: ASME B16.34

Collection: Figure 1925

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Maximum Pressure: 150 psi

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Carbon Steel

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Plug Valve