Figure 1943 2 in. Carbon Steel 200 CWP Butt Weld Gear Operator Plug Valve

Part #N194312K  |  Item #1334198  |  Manufacturer Part #1943-1/2 2

$ 1,081.00 EACH
(Pricing is for 2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Figure 1943

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Material: Carbon Steel

Maximum Pressure: 200 CWP

Valve Operator: Gear Operator

Valve Port Opening: Full Port

Valve Size: 2 in

Valve Type: Plug Valve