Flowserve Nordstrom
Figure 2025 2 in. Carbon Steel 300 psig Flanged Gear Operator Plug Valve
Part #N2045K | Item #1947538 | Manufacturer Part #2045A 2
$
2,185.00
EACH
Valve Size:
2 inProduct Details
Documents
Specifications
Collection: Figure 2025
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Carbon Steel
Maximum Pressure: 300 psig
Valve Operator: Gear Operator
Valve Port Opening: Full Port
Valve Size: 2 in
Valve Type: Plug Valve