Flowserve Nordstrom
Figure 305 2 in. Cast Iron 800 psig Flanged Lever Handle Plug Valve
Part #N305K | Item #1947547 | Manufacturer Part #305 2
Valve Size:
2 inProduct Details
Documents
Specifications
Collection: Figure 305
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Iron
Maximum Pressure: 800 psig
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Size: 2 in
Valve Type: Plug Valve