Figure 305 4 in. Cast Iron 800 psig Flanged Lever Handle Plug Valve

Part #N305P  |  Item #1947548  |  Manufacturer Part #305 4

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Iron lubricated
  • Drop tight shutoff
  • Metal to Metal sealing
  • 400 CWP
  • Short pattern

Specifications

ASME Specifications: ASME B16.1

ASTM Specifications: ASTM A-126

Collection: Figure 305

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

MSS Specifications: MSS SP-78

Material: Cast Iron

Maximum Pressure: 800 psig

Pressure Class: 250#

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Cast Iron

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Plug Valve