0 items

Flowserve Nordstrom Lubricated Plug Valve

N194312

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Butt Weld
Material
Carbon Steel
Maximum Pressure
200 CWP
Valve Size
2 in
Valve Type
Plug Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday