Flowserve

Petro E790 2 in. Carbon Steel Full Port Socket Weld 2500# Ball Valve

Part #F2CSE79012JLLP  |  Manufacturer Part #2CSE79012JLLP

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-105, ASTM A-182]

Clean Bagged: Yes

Collection: Petro E790

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: Carbon Steel

IAPMO Listed: No

ISO Specifications: ISO 9001

MSS Specifications: [MSS SP-61, MSS SP-99]

Material: Carbon Steel

Maximum Pressure: 2500 psig

Maximum Temperature: 525

Minimum Temperature: 50

NSF Certified: No

Pressure Class: 2500#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: UHMWP

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve