Flowserve Series F39 120V Air Actuator 120 psi 9-18/25 in. Stainless Steel

F35F39N

Manufacturer Part #: 35F39N

Volts

120V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
0.36
CSA Certified
Yes
Collection
Series F39
Height
9-18/25 in
Maximum Pressure
120 psi
Product Type
Air Actuator
Temperature Range
-40 to 180 Deg F
UL Listed
Yes
Valve Type
Solenoid Valve
Volts
120V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday