Flowserve® Stainless Steel Conventional Port Socket Weld Gate Valve

VSW12321

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Flowserve®
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Stainless Steel
Valve Port Opening
Conventional Port
Valve Size
1/2 in
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday