FNPT Copper Float

You last purchased this on
 
Watts

FLT-C Series FNPT Copper Float

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

FLT-C Series FNPT Copper Float

  • Fast #
  • Part #WC63FLT
  • Item #1219367
  • Manufacturer Part #0780032
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/8-16 thread connection
  • Firmly bonded overlapping joints
  • For heavy duty float valves
  • Made of high grade copper
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
FLT-C Series
End Connection 1:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Copper
Maximum Temperature:
200
Pressure - Maximum:
75 psi
Product Type:
Float Valve
Valve Size:
6 in
Weight:
1.11 lb
Width:
6 in