0 items

Fluidmaster 1/2 x 3/8 in. Stainless Steel Braided Faucet Connector

FPRO1F

Length

Starting at $3.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ample inside diameter for high flow capacity
  • Braided stainless steel lengths range from 9" to 48"

SPECIFICATIONS

Color Finish
Stainless Steel
End Connection 1
Female
End Connection 2
Threaded
End Connections
Female x Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
16 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday