0 items

Fluidmaster 12 x 3/8 in. Stainless Steel Faucet Supply

FPRO8F12

Length

12 in

$3.72

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Ample inside diameter for high flow capacity
  • Braided stainless steel lengths range from 9" to 48"
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Male threads are for connection to copper tubing only

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel
Maximum Pressure
2000 psi
NSF Certified
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday