1/2 x 7/8 in. PVC Toilet Supply Connector
1/2 x 7/8 in. PVC Toilet Supply Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Won’t kink or crease, even in the tightest of spaces
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Ballcock
- End Connection 2:
- Ballcock
- End Connections:
- Ballcock
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- Length:
- 12 in
- Product Type:
- PVC Toilet Supply Connector
- WaterSense Labeled:
- No