14 x 14 in. Plastic Access Panel in White
14 x 14 in. Plastic Access Panel in White
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 60-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- No framing required
- Works in walls and ceilings up to 3/4" thick
- Easy installation
- Great for spa pumps, security systems, computer/audio/TV cables
- Pops in and out of position, no visible clamps or screws
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Wall, Ceiling
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Hardware Included:
- No
- Height:
- 14 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- HIPS
- Origin:
- Domestic
- Panel Door Plate Type:
- Access Panel
- Size:
- 14 in x 14 in
- Type:
- FAP1414
- WaterSense Labeled:
- No
- Width:
- 14 in