1.6 gpf Duoflush® Flush Conversion Kit in Grey
1.6 gpf Duoflush® Flush Conversion Kit in Grey
Frequently Purchased Together
Product Details
- Durable silicone seal lasts for years
- Converts your existing toilet to dual flush technology
- Uses up to 45% less water
- Fully adjustable for a wide range of settings
- Five year warranty
- Delivers precise and powerful flushing action
- Automatically saves water
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2 in Flush Valve Toilet
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 4-1/4 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 13-1/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 13-1/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Dual Flush Kit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 8-19/100 in