18 in. Water Heater Connector

You last purchased this on
 
Fluidmaster

18 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

18 in. Water Heater Connector

  • Fast #
  • Part #FB4H18
  • Item #1343720
  • Manufacturer Part #B4H18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Won’t kink or crease, even in the tightest of spaces
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Water Heaters
CARB OTC LEED Compliant:
No
End Connection 1:
FIPS
End Connection 2:
Compression
End Connections:
FIPS x Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
IAPMO Listed -:
No
Length:
18 in
Material:
Stainless Steel
NSF Certified:
No
Pressure - Maximum:
2000 psi