3 - 4 in. Wax Free Plastic Bowl Gasket
This product has been replaced by
Manufacturer Part #7530P24
3 - 4 in. Wax Free Plastic Bowl Gasket
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 1032-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adapts to all types of flooring and drain pipes
- Seals on uneven floors or over tile floors with recessed flange
- Clean install, no messy wax
- No minimum temperature required for installation
- Moisture-proof seal and o-ring prevent splash up and rotting of floor flange
- Heavy duty o-ring seals tightly to block sewer gases
- Can be readjusted during installation
- Eliminates the need for stacking multiple wax rings on new raised flooring
- Ten year limited express warranty
Specifications
- Diameter - Inside 1:
- 3 in
- Diameter - Inside 2:
- 4 in
- WaterSense Labeled:
- No