3/4 x 3/8 in. Dishwasher Hose Fitting Elbow
3/4 x 3/8 in. Dishwasher Hose Fitting Elbow
Frequently Purchased Together
Product Details
- For newer dishwashers with hose fitting
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Dishwashers
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/4 in x 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass