Fluidmaster 3/8 in. Flexible Lavatory Supply

FB1F

Length

20 in
Starting at $4.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exceeds code requirements for flexible water connectors
  • Exceptional flexibility for fast, easy installation
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Male threads are for connection to copper tubing only
  • Won’t kink or crease, even in the tightest of spaces

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
Length
9 in
Maximum Pressure
2000 psi
NSF Certified
Yes
Width
8-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday