3/8 x 20 in. Braided Stainless Sink Flexible Water Connector

You last purchased this on
 
Fluidmaster

Pro Series 3/8 x 20 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FPRO8F20
  • Item #3979915
  • Manufacturer Part #PRO8F20
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Pro Series 3/8 x 20 in. Braided Stainless Sink Flexible Water Connector

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ample inside diameter for high flow capacity
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Braided stainless steel lengths range from 9" to 48"
  • Male threads are for connection to copper tubing only
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Faucets
Collection:
Pro Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/4 in
End Connection 1:
Compression
End Connection 2:
Sweat
End Connections:
Compression x Sweat
Faucet Connection Size:
3/8 in
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Hardware Included:
No
Height:
20 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
Material:
Stainless Steel
Origin:
Global
Outer Hose Material:
Braided Stainless
Water Supply Connector Type:
Sink
WaterSense Labeled:
No
Width:
1-1/4 in