72 in. Stainless Steel Washing Machine Connector
72 in. Stainless Steel Washing Machine Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Exceptional flexibility for fast, easy installation
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Washing Machines
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 72 in
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes