Bleach Toilet Cleaning Refill in White (Pack of 2)

You last purchased this on
 
Fluidmaster

Flush 'n Sparkle Bleach Toilet Cleaning Refill in White (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Flush 'n Sparkle Bleach Toilet Cleaning Refill in White (Pack of 2)

  • Fast #
  • Part #F8302P8
  • Item #2492453
  • Manufacturer Part #8302P8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cleans toilet for 3 months
  • Isolates cleaner from the tank water so tank parts aren't damaged by the detergents or bleach used by other in-tank cleaners
  • Environmentally friendly
  • Surfactant-based cleaning agent reduces spread of viruses and bacteria
  • Cleanser-treated water is injected only to the bowl, where it is needed, so cleaner application is efficient
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Flush 'n Sparkle
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Flush Type:
Manual
Hardware Included:
No
Height:
10 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
10 in
Material:
Plastic
Origin:
Global
Package Quantity:
Pack of 2
Product Type:
Bowl Cleaner
WaterSense Labeled:
No