0 items

Fluidmaster Click Seal® Compression x FIP Universal Faucet Connector

FB1FCS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exceptional flexibility for fast, easy installation
  • No tools required for installation
  • The click lets you know it's sealed, technology you can trust
  • The only connector in the market available with Click Seal® technology
  • Won’t kink or crease, even in the tightest of spaces

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Click Seal®
Color Finish
Stainless Steel
End Connection 1
Compression
End Connection 2
FIP
End Connections
Compression x FIP
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Stainless Steel
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday