Fluidmaster

Fill Valve

Part #F703AP4  |  Manufacturer Part #703AP4

Adjustable:

No
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy installation
  • Refills quickly
  • Won't contaminate fresh water supply
  • One year warranty

Specifications

ADA Compliant: No

Adjustable: No

Application: Toilet

BAA Compliant: No

Brand Model Compatibility: Niagara® Toilet

CARB OTC LEED Compliant: No

Depth: 2-37/100 in

IAPMO Listed: No

Product Type: Fill Valve

Type: F703AP4

Valve Type: Anti-Siphon Fill Valve

WaterSense Labeled: No

Width: 2-31/50 in