Fluidmaster

NoBurst® 3/8 in x 7/8 in. x 16 in. Braided Stainless Toilet Flexible Water Connector

Part #FB1T16  |  Manufacturer Part #B1T16

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability

Documents

Specifications

ADA Compliant: No

Application: Toilet

CSA Certified: Yes

Collection: NoBurst®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: Compression

End Connection 2: FNPT

End Connections: Compression x FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/8 in x 7/8 in

Length: 16 in

Maximum Pressure: 2000 psi

NSF Certified: Yes

Outer Hose Material: Braided Stainless

Water Supply Connector Type: Toilet