Fluidmaster Pro Series® 1/2 x 16 in. Braided Stainless Sink Flexible Water Connector

FPRO4F

Manufacturer Part #: PRO4F16

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Braided stainless steel lengths range from 9" to 48"
  • Ample inside diameter for high flow capacity

SPECIFICATIONS

Collection
Pro Series®
End Connection 2
FIP
End Connections
FIP
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Water Supply Connector Type
Sink

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday