Fluidmaster
Pro Series 1/2 x 16 in. Braided Stainless Sink Flexible Water Connector
Part #FPRO4F16 | Item #3919182 | Manufacturer Part #PRO4F16
Length
Product Details
- Braided stainless steel lengths range from 9" to 48"
- Ample inside diameter for high flow capacity
Specifications
ADA Compliant: No
Adjustable: No
Application: Faucets
Collection: Pro Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 1-1/4 in
End Connection 1: FIPS
End Connection 2: FIPS
End Connections: FIPS
Faucet Connection Size: 1/2 in
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Hardware Included: No
Height: 16 in
Lead Law Compliant: Yes
Length: 16 in
Material: Stainless Steel
Origin: Global
Outer Hose Material: Braided Stainless
WaterSense Labeled: No
Water Supply Connector Type: Sink
Width: 1-1/4 in