3/8 x 12 in. Braided Stainless Sink Flexible Water Connector
Pro Series 3/8 x 12 in. Braided Stainless Sink Flexible Water Connector
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ample inside diameter for high flow capacity
- Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
- Braided stainless steel lengths range from 9" to 48"
- Male threads are for connection to copper tubing only
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Faucets
- Collection:
- Pro Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/4 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/8 in;5 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Hardware Included:
- No
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Stainless Steel
- Origin:
- Global
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in