Fluidmaster Pro Series 3/8 in x 7/8 in. x 6 in. Braided Stainless Toilet Flexible Water Connector

FPRO1T

Manufacturer Part #: PRO1T06

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Won’t kink or crease, even in the tightest of spaces
  • Braided stainless steel lengths range from 6" to 20"

SPECIFICATIONS

Collection
Pro Series
End Connection 2
Ballcock
End Connections
Compression x Ballcock
Fitting Size 2
7/8 in
IAPMO Listed
No
NSF Certified
No
Water Supply Connector Type
Toilet

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday