3/8 in x 7/8 in. x 20 in. Braided Stainless Toilet Flexible Water Connector

You last purchased this on
 
Fluidmaster

Pro Series 3/8 in x 7/8 in. x 20 in. Braided Stainless Toilet Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Pro Series 3/8 in x 7/8 in. x 20 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #FPRO1T20
  • Item #3919181
  • Manufacturer Part #PRO1T20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Braided stainless steel lengths range from 6" to 20"
  • Won’t kink or crease, even in the tightest of spaces
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
CSA Certified:
Yes
Collection:
Pro Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/2 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Connection Size:
3/8 in;7/8 in
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
Flush Type:
Manual
Hardware Included:
No
Height:
20 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
Material:
Stainless Steel
NSF Certified:
Yes
Origin:
Global
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
2000 psi
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No
Width:
1-1/2 in